Skip to content Skip to navigation menu
FAG626

626

Deep Groove Ball Bearing
Item #100951976
  • Deep Groove Bearing Type
  • 6 mm Inner Diameter
  • 19 mm Outer Diameter
  • 6 mm Width
FAG626
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 6 mm Inner Diameter
  • 19 mm Outer Diameter
  • 6 mm Width
Bearing Type Deep Groove
Width 6.000 mm
Limiting Speed - Oil 38000 rpm
Static Load Rating [Max] 1100 N
Corner Radius [Min] 0.3 mm
O.D. 19 mm
I.D. 6 mm
Dynamic Load Rating 2600 N
Inch/Metric Metric
Weight 0.02 LB
EAN or UPC 4012801204323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison