- Deep Groove Bearing Type
- 280 mm Inner Diameter
- 500 mm Outer Diameter
- 80 mm Width
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2250 rpm |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 425000 N |
| O.D. | 500 mm |
| Cone Corner Radius | 5 mm |
| Static Load Rating [Max] | 600000 N |
| Radial Internal Clearance | C3 |
| Width | 80.000 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 2250 rpm |
| Limiting Speed | 2250 rpm |
| Weight | 156.526 LB |
| EAN or UPC | 4012801559614 |

