- Deep Groove Bearing Type
- 260 mm Inner Diameter
- 480 mm Outer Diameter
- 80 mm Width
| O.D. | 480 mm |
| Cone Corner Radius | 5 mm |
| Static Load Rating [Max] | 560000 N |
| Limiting Speed - Oil | 2370 rpm |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 410000 N |
| Inch/Metric | Metric |
| I.D. | 260 mm |
| Bearing Type | Deep Groove |
| Width | 80.000 mm |
| Radial Internal Clearance | C3 |
| Weight | 144.362 LB |
| EAN or UPC | 4012801559584 |

