- Deep Groove Bearing Type
- 5 mm Inner Diameter
- 16 mm Outer Diameter
- 5 mm Width
| Limiting Speed - Oil | 55000 rpm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1560 N |
| I.D. | 5 mm |
| Corner Radius [Min] | 0.3 mm |
| Radial Internal Clearance | C3 |
| O.D. | 16 mm |
| Width | 5.000 mm |
| Static Load Rating [Max] | 600 N |
| Weight | 0.01 LB |
| EAN or UPC | 4012801204279 |

