- Deep Groove Bearing Type
- 4 mm Inner Diameter
- 13 mm Outer Diameter
- 5 mm Width
| Dynamic Load Rating | 1380 N |
| Limiting Speed | 61000 rpm |
| Limiting Speed - Oil | 61000 rpm |
| Cone Corner Radius | 0.2 mm |
| O.D. | 13 mm |
| I.D. | 4 mm |
| Corner Radius [Min] | 0.2 mm |
| Width | 5.000 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 485 N |
| Radial Internal Clearance | C3 |
| Weight | 0.007 LB |
| EAN or UPC | 4012801559263 |

