- Deep Groove Bearing Type
- 190 mm Inner Diameter
- 340 mm Outer Diameter
- 55 mm Width
| Dynamic Load Rating | 255000 N |
| Inch/Metric | Metric |
| O.D. | 340 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 4 mm |
| I.D. | 190 mm |
| Static Load Rating [Max] | 280000 N |
| Cone Corner Radius | 4 mm |
| Radial Internal Clearance | C4 |
| Width | 55.000 mm |
| Limiting Speed - Oil | 3350 rpm |
| Weight | 48.06 LB |
| EAN or UPC | 4012801559171 |

