- Deep Groove Bearing Type
- 180 mm Inner Diameter
- 320 mm Outer Diameter
- 52 mm Width
| Corner Radius [Min] | 4 mm |
| O.D. | 320 mm |
| Cone Corner Radius | 4 mm |
| Inch/Metric | Metric |
| I.D. | 180 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 244000 N |
| Width | 52.000 mm |
| Dynamic Load Rating | 240000 N |
| Radial Internal Clearance | C4 |
| Limiting Speed - Oil | 3650 rpm |
| Weight | 40.123 LB |
| EAN or UPC | 4012801559119 |

