- Deep Groove Bearing Type
- 160 mm Inner Diameter
- 290 mm Outer Diameter
- 48 mm Width
| Static Load Rating [Max] | 203000 N |
| Width | 48.000 mm |
| Cone Corner Radius | 3 mm |
| Corner Radius [Min] | 3 mm |
| Inch/Metric | Metric |
| O.D. | 290 mm |
| Radial Internal Clearance | C4 |
| Bearing Type | Deep Groove |
| I.D. | 160 mm |
| Dynamic Load Rating | 212000 N |
| Limiting Speed - Oil | 4050 rpm |
| Weight | 31.084 LB |
| EAN or UPC | 4012801204156 |

