- Deep Groove Bearing Type
- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 45 mm Width
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| I.D. | 150 mm |
| Width | 45.000 mm |
| Cone Corner Radius | 3 mm |
| Dynamic Load Rating | 187000 N |
| Radial Internal Clearance | C4 |
| Limiting Speed - Oil | 4350 rpm |
| Static Load Rating [Max] | 168000 N |
| O.D. | 270 mm |
| Corner Radius [Min] | 3 mm |
| Weight | 25.573 LB |
| EAN or UPC | 4012801278782 |

