- Deep Groove Bearing Type
- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 45 mm Width
description
- Current insulated ball bearings feature Schaeffler’s proprietary Insutect™ ceramic coating that provides insulation to current passage of up to 3,000 VDC. Electrical current passing through bearings in electric motors can cause raceway damage that leads to premature bearing failure and, ultimately, expensive machine downtime.
applications
- Electric motors
- Traction motors (ex: railway applications)
- Generators (ex: wind turbines)
features
- J20C version well suited for high frequency currents with a rotating outer ring
- Hybrid Ceramic (HC-prefix) bearings offer significantly higher electrical resistance (GΩ range)
- Can be combined with lip seals and dust shields
- Brass and steel cage options
- High electrical resistance
- Interchangeable with standard ball bearings
- Long bearing operating life/longer maintenance intervals
- Extended grease life
- Generates less heat
- Offers maximum protection from electric arcing damage
- Insutect™ ceramic coating available on outer ring (J20AA) or inner ring (J20C)
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3350 rpm |
| Cone Corner Radius | 3 mm |
| Limiting Speed | 3350 rpm |
| Static Load Rating [Max] | 168,000.00 N |
| Corner Radius [Min] | 3.00 mm |
| Width | 45.000 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 187,000.00 N |
| Radial Internal Clearance | C3 |
| O.D. | 270.0000 mm |
| I.D. | 150 mm |
| Weight | 229.21 LB |
| EAN or UPC | 4026677986405 |

