- Deep Groove Bearing Type
- 3 mm Inner Diameter
- 10 mm Outer Diameter
- 4 mm Width
| Width | 4.000 mm |
| Cone Corner Radius | 0.15 mm |
| I.D. | 3 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.15 mm |
| Static Load Rating [Max] | 218 N |
| Dynamic Load Rating | 670 N |
| Bearing Type | Deep Groove |
| O.D. | 10 mm |
| Limiting Speed - Oil | 84000 rpm |
| Weight | 0.004 LB |
| EAN or UPC | 4012801204002 |

