- Deep Groove Bearing Type
- 140 mm Inner Diameter
- 250 mm Outer Diameter
- 42 mm Width
| I.D. | 140 mm |
| O.D. | 250 mm |
| Dynamic Load Rating | 188000 N |
| Static Load Rating [Max] | 165000 N |
| Limiting Speed - Oil | 3600 rpm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 3 mm |
| Width | 42.000 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Weight | 18.073 LB |
| EAN or UPC | 4012801278683 |

