- Single Row Radial Bearing, 120 mm ID x 215 mm OD x 40 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Less Than Normal Clearance (C2)
features
- Metric series
- Conrad-type ball bearing
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| O.D. | 215 mm |
| Dynamic Load Rating | 32500 lbf |
| Lubricant | Oil Preservative |
| Fillet Radius | 2.1 mm |
| icNumber | 7703489 |
| Preload Level | None |
| Inner Ring Width | 40 mm |
| O.D. Type | Straight |
| Cage Type | Metal |
| Pre Lubricant | None |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | C2 |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Contact Angle | 0° |
| Precision | Standard |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Material | Steel |
| I.D. | 120 mm |
| Static Load Rating [Max] | 27500 lbf |
| Outer Ring Width | 40 mm |
| Rows of Balls | Single |
| Cage Material | Steel |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Origin | Single Row Radial |
| Weight | 12.345 LB |
| EAN or UPC | 4012801278553 |

