- Deep Groove Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 38 mm Width
features
- Metric series
- Conrad-type ball bearing
| Limiting Speed - Oil | 3800 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Double Shielded |
| Outer Ring Width | 38 mm |
| Origin | Single Row Radial |
| Width | 38.000 mm |
| Precision | Standard |
| Preload Level | None |
| I.D. | 110 mm |
| Cage Type | Metal |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Corner Radius [Min] | 2.1 mm |
| Lubricant | Lithium Base |
| Dynamic Load Rating | 153000 N |
| Rows of Balls | Single |
| O.D. | 200 mm |
| Seal Material | Metal |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -22 °F |
| Contact Angle | 0° |
| Static Load Rating [Max] | 117000 N |
| Ball Material | Steel |
| Material | Steel |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Bearing Type | Deep Groove |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| icNumber | 7697002 |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Inner Ring Width | 38 mm |
| Weight | 10.222 LB |
| EAN or UPC | 4012801203869 |

