- Deep Groove Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 18 mm Width
| Inch/Metric | Metric |
| Width | 18.000 mm |
| Limiting Speed - Oil | 8000 rpm |
| O.D. | 52 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 1 mm |
| Static Load Rating [Max] | 7900 N |
| I.D. | 25 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 14900 N |
| Weight | 0.319 LB |
| EAN or UPC | 4012802330441 |

