- Single Row Radial Bearing, 100 mm ID x 180 mm OD x 34 mm Wide, Single Seal (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Contact Seals |
| O.D. Type | Straight |
| Cage Type | Metal |
| O.D. | 180 mm |
| Locking Device | No Locking Device |
| Precision | Standard |
| Temperature Range [Min] | -22 °F |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 34 mm |
| Inner Ring Width | 34 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Lubricant | Lithium Base |
| Material | Steel |
| Bearing Type | Radial |
| Origin | Single Row Radial |
| Seal Material | Rubber |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Pre Lubricant | None |
| icNumber | 7701077 |
| I.D. | 100 mm |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| Enclosure | Single Seal |
| Temperature Range [Max] | 248 °F |
| Weight | 6.922 LB |
| EAN or UPC | 4012801278300 |

