- Deep Groove Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 34 mm Width
| Cone Corner Radius | 2.1 mm |
| Static Load Rating [Max] | 93000 N |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 100 mm |
| Width | 34.000 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 2140 rpm |
| Dynamic Load Rating | 130000 N |
| O.D. | 180 mm |
| Weight | 6.92 LB |
| EAN or UPC | 4047643050449 |

