- Single Row Radial Bearing, 90 mm ID x 160 mm OD x 30 mm Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 21600 lbf |
| Locking Device | No Locking Device |
| Seal Type | Non-Contact Seals |
| Rows of Balls | Single |
| Limiting Speed - Oil | 3800 rpm |
| Contact Angle | 0° |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 30 mm |
| O.D. | 160 mm |
| Bearing Type | Radial |
| Pre Lubricant | None |
| Preload Level | None |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Radial |
| Precision | Standard |
| Material | Steel |
| No. in Set | Single Bearing |
| Enclosure | Single Shield |
| Cage Material | Steel |
| Outer Ring Width | 30 mm |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| I.D. | 90 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Static Load Rating [Max] | 16000 lbf |
| Seal Material | Metal |
| Lubricant | Oil Preservative |
| icNumber | 7703196 |
| Weight | 4.991 LB |
| EAN or UPC | 4012801203630 |

