- Deep Groove Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 30 mm Width
| Width | 30.000 mm |
| I.D. | 90 mm |
| O.D. | 160 mm |
| Dynamic Load Rating | 102000 N |
| Static Load Rating [Max] | 74000 N |
| Limiting Speed - Oil | 6300 rpm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Weight | 4.672 LB |
| EAN or UPC | 4012801278058 |

