Skip to content Skip to navigation menu
FAG6218-MA-C4

6218-MA-C4

Deep Groove Ball Bearing
Item #100955066
  • Deep Groove Bearing Type
  • 90 mm Inner Diameter
  • 160 mm Outer Diameter
  • 30 mm Width
FAG6218-MA-C4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 90 mm Inner Diameter
  • 160 mm Outer Diameter
  • 30 mm Width
Inch/Metric Metric
Width 30.000 mm
Corner Radius [Min] 2 mm
I.D. 90 mm
Bearing Type Deep Groove
Static Load Rating [Max] 74000 N
Dynamic Load Rating 102000 N
Cone Corner Radius 2 mm
Limiting Speed - Oil 8200 rpm
O.D. 160 mm
Radial Internal Clearance C4
Weight 5.776 LB
EAN or UPC 4012801278027
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison