- Deep Groove Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
features
- Metric series
- Conrad-type ball bearing
| Rows of Balls | Single |
| Corner Radius [Min] | 2 mm |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Static Load Rating [Max] | 64000 N |
| Precision Level | Medium Precision (ABEC 5) |
| Preload Level | None |
| Dynamic Load Rating | 89000 N |
| No. in Set | Single Bearing |
| Material | Steel |
| Contact Angle | 0° |
| O.D. | 150 mm |
| Width | 28.000 mm |
| Limiting Speed - Oil | 6700 rpm |
| Cage Type | Plastic |
| Cage Material | Polyamide (Molded Nylon) |
| Inner Ring Width | 28 mm |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Pre Lubricant | None |
| Cone Corner Radius | 2 mm |
| Outer Ring Width | 28 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Fillet Radius | 2 mm |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Origin | Single Row Radial |
| Enclosure | Open |
| Precision | Medium |
| Capacity | Standard Capacity |
| Inch/Metric | Metric |
| I.D. | 85 mm |
| Weight | 3.946 LB |
| EAN or UPC | 4026677049452 |

