- Deep Groove Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| Cone Corner Radius | 2 mm |
| O.D. | 150 mm |
| Static Load Rating [Max] | 64000 N |
| Dynamic Load Rating | 89000 N |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 6700 rpm |
| I.D. | 85 mm |
| Width | 28.000 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Weight | 3.879 LB |
| EAN or UPC | 4012801203593 |

