- Deep Groove Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 26 mm Width
description
- Current insulated ball bearings feature Schaeffler’s proprietary Insutect™ ceramic coating that provides insulation to current passage of up to 3,000 VDC. Electrical current passing through bearings in electric motors can cause raceway damage that leads to premature bearing failure and, ultimately, expensive machine downtime.
applications
- Electric motors
- Traction motors (ex: railway applications)
- Generators (ex: wind turbines)
features
- Offers maximum protection from electric arcing damage
- Can be combined with lip seals and dust shields
- Brass and steel cage options
- High electrical resistance
- Interchangeable with standard ball bearings
- Long bearing operating life/longer maintenance intervals
- Extended grease life
- Generates less heat
- Hybrid Ceramic (HC-prefix) bearings offer significantly higher electrical resistance (GΩ range)
- J20C version well suited for high frequency currents with a rotating outer ring
- Insutect™ ceramic coating available on outer ring (J20AA) or inner ring (J20C)
| Static Load Rating [Max] | 55,000.00 N |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 2 mm |
| Corner Radius [Min] | 2.00 mm |
| Limiting Speed | 9500 rpm |
| Limiting Speed - Oil | 7300 rpm |
| Radial Internal Clearance | C4 |
| I.D. | 80 mm |
| Width | 26.000 mm |
| O.D. | 140.0000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 77,000.00 N |
| Weight | 3.09 LB |
| EAN or UPC | 4026677998279 |

