- Deep Groove Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 26 mm Width
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 2 mm |
| Corner Radius [Min] | 2 mm |
| Limiting Speed - Oil | 7300 rpm |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Static Load Rating [Max] | 55000 N |
| Width | 26.000 mm |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 77000 N |
| Weight | 3.214 LB |
| EAN or UPC | 4012801203517 |

