- Deep Groove Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 25 mm Width
| Limiting Speed - Oil | 7800 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 130 mm |
| Static Load Rating [Max] | 49000 N |
| Dynamic Load Rating | 70000 N |
| I.D. | 75 mm |
| Width | 25.000 mm |
| Bearing Type | Deep Groove |
| Weight | 2.513 LB |
| EAN or UPC | 4026677049315 |

