Skip to content Skip to navigation menu
Single Row Radial Bearing

6215-M-P5-C2

Single Row Radial Bearing
Item #101468566
  • Single Row Radial Bearing, 75 mm ID x 130 mm OD x 25 mm Wide, Open, Medium Precision (ABEC 5), Brass / Bronze Cage, Less Than Normal Clearance (C2)
Single Row Radial Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 75 mm ID x 130 mm OD x 25 mm Wide, Open, Medium Precision (ABEC 5), Brass / Bronze Cage, Less Than Normal Clearance (C2)

features

  • Metric series
  • Conrad-type ball bearing
Inner Ring Width 25 mm
Preload Level None
Static Load Rating [Max] 11000 lbf
Locking Device No Locking Device
Pre Lubricant None
I.D. 75 mm
Seal Type Unsealed
Dynamic Load Rating 15000 lbf
Inch/Metric Metric Bore
Lubricant Oil Preservative
O.D. Type Straight
Rows of Balls Single
Bore Type Round Bore
Radial Internal Clearance Specification Clearance Less Than Normal
Seal Material None
Bearing Type Radial
Contact Angle
Precision Medium
Cage Type Metal
Ball Material Steel
Capacity Standard Capacity
Snap Ring No Snap Ring
No. in Set Single Bearing
Outer Ring Width 25 mm
O.D. 130 mm
Enclosure Open
Precision Level Medium Precision (ABEC 5)
Origin Single Row Radial
Cage Material Brass/Bronze
Radial Internal Clearance C2
Material Steel
Fillet Radius 1.5 mm
Weight 3.185 LB
EAN or UPC 4026677170774
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison