- Deep Groove Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 25 mm Width
| Bearing Type | Deep Groove |
| Width | 25.000 mm |
| Dynamic Load Rating | 70000 N |
| Static Load Rating [Max] | 49000 N |
| Radial Internal Clearance | C4 |
| Limiting Speed - Oil | 6600 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 75 mm |
| O.D. | 130 mm |
| Cone Corner Radius | 1.5 mm |
| Weight | 2.623 LB |
| EAN or UPC | 4026677546500 |

