- Deep Groove Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 24 mm Width
| Limiting Speed - Oil | 7000 rpm |
| Dynamic Load Rating | 66000 N |
| Width | 24.000 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Cone Corner Radius | 1.5 mm |
| Corner Radius [Min] | 1.5 mm |
| Radial Internal Clearance | C4 |
| O.D. | 125 mm |
| Static Load Rating [Max] | 44000 N |
| Weight | 2.403 LB |
| EAN or UPC | 4026677595942 |

