- Deep Groove Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 23 mm Width
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 41500 N |
| Cone Corner Radius | 1.5 mm |
| I.D. | 65 mm |
| Width | 23.000 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 1.5 mm |
| Dynamic Load Rating | 63000 N |
| Limiting Speed - Oil | 8600 rpm |
| O.D. | 120 mm |
| Weight | 2.134 LB |
| EAN or UPC | 4012801076685 |

