- Deep Groove Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 23 mm Width
| Static Load Rating [Max] | 41500 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 63000 N |
| I.D. | 65 mm |
| Cone Corner Radius | 1.5 mm |
| Width | 23.000 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 7300 rpm |
| O.D. | 120 mm |
| Weight | 2.18 LB |
| EAN or UPC | 4012802155914 |

