- Deep Groove Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 36500 N |
| Dynamic Load Rating | 57000 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 9300 rpm |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 110 mm |
| Width | 22.000 mm |
| I.D. | 60 mm |
| Weight | 1.699 LB |
| EAN or UPC | 4012801164603 |

