- Deep Groove Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| Static Load Rating [Max] | 29000 N |
| I.D. | 55 mm |
| Limiting Speed - Oil | 9500 rpm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Dynamic Load Rating | 46000 N |
| O.D. | 100 mm |
| Cone Corner Radius | 1.5 mm |
| Width | 21.000 mm |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 1.5 mm |
| Weight | 1.311 LB |
| EAN or UPC | 4012801276337 |

