- Deep Groove Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 39000 N |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 24200 N |
| I.D. | 50 mm |
| Width | 20.000 mm |
| Limiting Speed - Oil | 10500 rpm |
| O.D. | 90 mm |
| Bearing Type | Deep Groove |
| Weight | 1.001 LB |
| EAN or UPC | 4012801072571 |

