- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 17 mm Width
| I.D. | 35 mm |
| Width | 17.000 mm |
| Cone Corner Radius | 1.1 mm |
| Dynamic Load Rating | 27500 N |
| Limiting Speed - Oil | 13800 rpm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 15300 N |
| Corner Radius [Min] | 1.1 mm |
| Radial Internal Clearance | C3 |
| O.D. | 72 mm |
| Inch/Metric | Metric |
| Weight | 0.63 LB |
| EAN or UPC | 4012801069861 |

