- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 17 mm Width
features
- Metric series
- Conrad-type ball bearing
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 72 mm |
| Bearing Type | Deep Groove |
| Fillet Radius | 1.1 mm |
| Seal Material | Buna-N |
| Temperature Range [Min] | -22 °F |
| Cage Type | Metal |
| Cage Material | Steel |
| Temperature Range [Max] | 248 °F |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 6300 rpm |
| icNumber | 7696270 |
| Limiting Speed - Oil | 5700 rpm |
| Preload Level | None |
| Precision | Standard |
| Static Load Rating [Max] | 15300 N |
| Lubricant | Lithium Base |
| Capacity | Standard Capacity |
| I.D. | 35 mm |
| Material | Steel |
| O.D. Type | Straight |
| Width | 17.000 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Origin | Single Row Radial |
| Pre Lubricant | None |
| Inner Ring Width | 17 mm |
| Contact Angle | 0° |
| Outer Ring Width | 17 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Enclosure | Single Seal |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 27500 N |
| Weight | 0.641 LB |
| EAN or UPC | 4012801069731 |

