- Single Row Radial Bearing, 35 mm ID x 72 mm OD x 17 mm Wide, Open, Medium Precision (ABEC 3), Steel Cage, Less Than Normal Clearance (C2)
features
- Metric series
- Conrad-type ball bearing
| O.D. | 72 mm |
| Material | Steel |
| Capacity | Standard Capacity |
| Outer Ring Width | 17 mm |
| Preload Level | None |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| Inner Ring Width | 17 mm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Precision Level | Medium Precision (ABEC 3) |
| Lubricant | Oil Preservative |
| Precision | Medium |
| Seal Material | None |
| Contact Angle | 0° |
| I.D. | 35 mm |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Enclosure | Open |
| O.D. Type | Straight |
| Radial Internal Clearance | C2 |
| Origin | Single Row Radial |
| Static Load Rating [Max] | 3450 lbf |
| Fillet Radius | 1.1 mm |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Pre Lubricant | None |
| Cage Material | Steel |
| Dynamic Load Rating | 5700 lbf |
| Weight | 0.63 LB |
| EAN or UPC | 4012801069083 |

