- Single Row Radial Bearing, 35 mm ID x 72 mm OD x 17 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Clearance Greater Than C3 (C4)
features
- Metric series
- Conrad-type ball bearing
| Locking Device | No Locking Device |
| Seal Material | None |
| Outer Ring Width | 17 mm |
| Rows of Balls | Single |
| Precision | Standard |
| I.D. | 35 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Radial Internal Clearance | C4 |
| Preload Level | None |
| Cage Type | Metal |
| Pre Lubricant | None |
| Bearing Type | Radial |
| Origin | Single Row Radial |
| Static Load Rating [Max] | 3450 lbf |
| Ball Material | Steel |
| Material | Steel |
| Contact Angle | 0° |
| Enclosure | Open |
| Cage Material | Steel |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Inner Ring Width | 17 mm |
| Dynamic Load Rating | 5700 lbf |
| Lubricant | Oil Preservative |
| O.D. | 72 mm |
| Fillet Radius | 1.1 mm |
| icNumber | 7699414 |
| Seal Type | Unsealed |
| Weight | 0.63 LB |
| EAN or UPC | 4012801164436 |

