- Deep Groove Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Corner Radius [Min] | 1 mm |
| Radial Internal Clearance | C4 |
| I.D. | 20 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 20600 rpm |
| Cone Corner Radius | 1 mm |
| Dynamic Load Rating | 13900 N |
| Width | 14.000 mm |
| O.D. | 47 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 6600 N |
| Weight | 0.235 LB |
| EAN or UPC | 4012802383669 |

