- Deep Groove Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
| Width | 11.000 mm |
| Cone Corner Radius | 0.6 mm |
| I.D. | 15 mm |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed - Oil | 25500 rpm |
| O.D. | 35 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 8200 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3750 N |
| Weight | 0.095 LB |
| EAN or UPC | 4012802650280 |

