- Deep Groove Bearing Type
- 440 mm Inner Diameter
- 600 mm Outer Diameter
- 74 mm Width
| I.D. | 440 mm |
| Cone Corner Radius | 4 mm |
| Width | 74.000 mm |
| O.D. | 600 mm |
| Static Load Rating [Max] | 670000 N |
| Dynamic Load Rating | 390000 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 1780 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Weight | 140174.4 LB |
| EAN or UPC | 4026677212528 |

