- Deep Groove Bearing Type
- 380 mm Inner Diameter
- 520 mm Outer Diameter
- 65 mm Width
| Bearing Type | Deep Groove |
| O.D. | 520 mm |
| Limiting Speed - Oil | 2050 rpm |
| I.D. | 380 mm |
| Width | 65.000 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C5 |
| Dynamic Load Rating | 365000 N |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 580000 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012801541435 |

