- Deep Groove Bearing Type
- 360 mm Inner Diameter
- 480 mm Outer Diameter
- 56 mm Width
| O.D. | 480 mm |
| I.D. | 360 mm |
| Width | 56.000 mm |
| Static Load Rating [Max] | 480000 N |
| Cone Corner Radius | 3 mm |
| Limiting Speed - Oil | 2230 rpm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 310000 N |
| Radial Internal Clearance | C3 |
| Limiting Speed | 2230 rpm |
| Weight | 63.492 LB |
| EAN or UPC | 4026677586490 |

