- Deep Groove Bearing Type
- 340 mm Inner Diameter
- 460 mm Outer Diameter
- 56 mm Width
| Static Load Rating [Max] | 455000 N |
| Limiting Speed - Grease | 2340 rpm |
| I.D. | 340 mm |
| Cone Corner Radius | 3 mm |
| Width | 56.000 mm |
| Limiting Speed | 2340 rpm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 2340 rpm |
| O.D. | 460 mm |
| Dynamic Load Rating | 305000 N |
| Corner Radius [Min] | 3 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Weight | 60.169 LB |
| EAN or UPC | 4012801541336 |

