- Deep Groove Bearing Type
- 320 mm Inner Diameter
- 440 mm Outer Diameter
- 56 mm Width
| Corner Radius [Min] | 3 mm |
| Width | 56.000 mm |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 3 mm |
| O.D. | 440 mm |
| Limiting Speed - Oil | 2450 rpm |
| Dynamic Load Rating | 295000 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 430000 N |
| I.D. | 320 mm |
| Weight | 55.996 LB |
| EAN or UPC | 4012801541305 |

