- Deep Groove Bearing Type
- 300 mm Inner Diameter
- 420 mm Outer Diameter
- 56 mm Width
| I.D. | 300 mm |
| Corner Radius [Min] | 3 mm |
| O.D. | 420 mm |
| Width | 56.000 mm |
| Static Load Rating [Max] | 400000 N |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 2600 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 290000 N |
| Cone Corner Radius | 3 mm |
| Weight | 54.012 LB |
| EAN or UPC | 4012801541220 |

