- Deep Groove Bearing Type
- 260 mm Inner Diameter
- 360 mm Outer Diameter
- 46 mm Width
| I.D. | 260 mm |
| Cone Corner Radius | 2.1 mm |
| Width | 46.000 mm |
| Limiting Speed - Oil | 3050 rpm |
| O.D. | 360 mm |
| Static Load Rating [Max] | 280000 N |
| Dynamic Load Rating | 222000 N |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Weight | 31.738 LB |
| EAN or UPC | 4012801541091 |

