- Deep Groove Bearing Type
- 240 mm Inner Diameter
- 320 mm Outer Diameter
- 38 mm Width
| Width | 38.000 mm |
| Dynamic Load Rating | 211000 N |
| Inch/Metric | Metric |
| O.D. | 320 mm |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 240000 N |
| Limiting Speed - Oil | 3400 rpm |
| I.D. | 240 mm |
| Cone Corner Radius | 2.1 mm |
| Weight | 20056.4 LB |
| EAN or UPC | 4026677880284 |

