- Deep Groove Bearing Type
- 200 mm Inner Diameter
- 280 mm Outer Diameter
- 38 mm Width
| O.D. | 280 mm |
| Width | 38.000 mm |
| Dynamic Load Rating | 158000 N |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 200 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3100 rpm |
| Cone Corner Radius | 2.1 mm |
| Static Load Rating [Max] | 168000 N |
| Bearing Type | Deep Groove |
| Weight | 13.822 LB |
| EAN or UPC | 4012801275910 |

