- Deep Groove Bearing Type
- 190 mm Inner Diameter
- 260 mm Outer Diameter
- 33 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3350 rpm |
| Cone Corner Radius | 2 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 146000 N |
| Dynamic Load Rating | 140000 N |
| Width | 33.000 mm |
| O.D. | 260 mm |
| Corner Radius [Min] | 2 mm |
| I.D. | 190 mm |
| Weight | 9.678 LB |
| EAN or UPC | 4012801275880 |

