- Deep Groove Bearing Type
- 180 mm Inner Diameter
- 250 mm Outer Diameter
- 33 mm Width
| I.D. | 180 mm |
| Limiting Speed - Oil | 3500 rpm |
| O.D. | 250 mm |
| Cone Corner Radius | 2 mm |
| Width | 33.000 mm |
| Dynamic Load Rating | 131000 N |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 136000 N |
| Corner Radius [Min] | 2 mm |
| Radial Internal Clearance | C3 |
| Weight | 9.303 LB |
| EAN or UPC | 4012801275842 |

